H35A25
Description
35A25 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 25T A-PLATE W/HT
Part # 35A25
BDI # 913745
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore