60P23H
Description
60P23H ROLLER CHAIN SPROCKET ; 3/4" P 23T HT BORE FOR P BUSHING
Part # 60P23H
BDI # 623573
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Split Taper Bushing
Global Part Number GPN:
571728
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
40BTB23H
Description
40BTB23H ROLLER CHAIN SPROCKET ; 1/2" 23T HT BORE FOR 1610 BUSHING
Part # 40BTB23H
BDI # 620129
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32061
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
H60B23F X 1
Description
H60B23F-1 ROLLER CHAIN SPROCKET ; 3/4" P 23T HT 1" BORE
Part # 60BS23HT 1
BDI # 916848
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
35BS23HT 3/4
Description
35BS23HT 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS23HT 3/4
BDI # 618730
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
32551
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore