60H11H
Description
60H11H ROLLER CHAIN SPROCKET ; 3/4" P 11T HT BORE FOR H BUSHING
Part # 60H11H
BDI # 623538
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Split Taper Bushing
Global Part Number GPN:
571706
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
H60P15
Description
H60P15 ROLLER CHAIN SPROCKET ; 3/4" P 15T HT BORE FOR P BUSHING
Part # 60P15
BDI # 918775
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
H60B15F X 3/4
Description
H60B15F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 60BS15HT 3/4
BDI # 916776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39085
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
H50B20F X 1
Description
H50B20F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT 1" BORE
Part # 50B20F-2
BDI # 916630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38899
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H60B20F X 1-7/16
Description
H60B20F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 60BS20HT 1 7/16
BDI # 916823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
39137
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore