80BTL45H
Description
H80BTL45 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 45T TAPERLOCK W/HT
Part # 80BTB45
BDI # 21582061
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Global Part Number GPN:
571429
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
80Q42H
Description
80Q42H ROLLER CHAIN SPROCKET ; 1" P 42T Q1 BUSHED W/HARDENED TEETH
Part # 80Q42
BDI # 24344353
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
60Q45H
Description
60Q45H ROLLER CHAIN SPROCKET ; 3/4" P 45T Q1 BUSHED W/HARDENED TEETH
Part # 60Q45
BDI # 24344333
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
80Q37
Description
80Q37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1171966
BDI # 312251
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Split Taper Bushing
Global Part Number GPN:
9869
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed