60H11H
Description
60H11H ROLLER CHAIN SPROCKET ; 3/4" P 11T HT BORE FOR H BUSHING
Part # 60H11H
BDI # 623538
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Split Taper Bushing
Global Part Number GPN:
571706
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
60BTB11H
Description
60BTB11H ROLLER CHAIN SPROCKET ; 60 CHAIN 11 TEETH 1 ROW HT
Part # 60BTB11H
BDI # 623396
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32165
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
80P11H
Description
80P11H ROLLER CHAIN SPROCKET ; 1" P 11T HT BORE FOR P BUSHING
Part # 80P11H
BDI # 625278
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Split Taper Bushing
Global Part Number GPN:
571151
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed