80P12H
Description
80P12H ROLLER CHAIN SPROCKET ; 80 CHAIN 12 TEETH 1 ROW HT
Part # 80P12H
BDI # 625279
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Split Taper Bushing
Global Part Number GPN:
571780
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
60BTB12H
Description
60BTB12H ROLLER CHAIN SPROCKET ; 3/4" P 12T HT BORE FOR 1008 BUSHING
Part # 60BTB12H
BDI # 623398
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32167
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Split Taper Bushing
Global Part Number GPN:
10210
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
60H12H
Description
60H12H ROLLER CHAIN SPROCKET ; 3/4" P 12T HT BORE FOR H BUSHING
Part # 60H12H
BDI # 623539
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Split Taper Bushing
Global Part Number GPN:
571707
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
120Q12H
Description
120Q12H ROLLER CHAIN SPROCKET ; 120 CHAIN 12 TEETH 1 ROW HT
Part # 120Q12H
BDI # 615171
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Split Taper Bushing
Global Part Number GPN:
571445
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed