TB16H100
Description
TB16H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB16H100
BDI # 612051
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573840
Pitch Diameter - Millimeter:
64.68
50P16H
Description
50P16H ROLLER CHAIN SPROCKET ; 50 CHAIN 16 TEETH 1 ROW HT
Part # 50P16H
BDI # 622067
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Split Taper Bushing
Global Part Number GPN:
571656
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
80BTB16H
Description
80BTB16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR 2012 BUSHING
Part # 80BTB16H
BDI # 625144
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32228
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
50H16H
Description
50H16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT BORE FOR H BUSHING
Part # 50H16H
BDI # 622034
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Split Taper Bushing
Global Part Number GPN:
571634
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
60BTB16H
Description
60BTB16H ROLLER CHAIN SPROCKET ; 3/4" P 16T HT BORE FOR 1610 BUSHING
Part # 60BTB16H
BDI # 623406
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32175
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed