80BTB17H
Description
80BTB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2012 BUSHING
Part # 80BTB17H
BDI # 625146
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32230
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
H60BTL17
Description
H60BTL17 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 17T TAPERLOCK W/HT
Part # 60BTB17H
BDI # 919631
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
100Q17H
Description
100Q17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR Q BUSHING
Part # 100Q17H
BDI # 614370
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Split Taper Bushing
Global Part Number GPN:
571410
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
80Q17H
Description
80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Part # 80Q17H
BDI # 625290
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571791
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
40BTB17H
Description
40BTB17H ROLLER CHAIN SPROCKET ; 1/2" 17T HT BORE FOR 1210 BUSHING
Part # 40BTB17H
BDI # 620117
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32049
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed