60P23H
Description
60P23H ROLLER CHAIN SPROCKET ; 3/4" P 23T HT BORE FOR P BUSHING
Part # 60P23H
BDI # 623573
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Split Taper Bushing
Global Part Number GPN:
571728
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
40BTB23H
Description
40BTB23H ROLLER CHAIN SPROCKET ; 1/2" 23T HT BORE FOR 1610 BUSHING
Part # 40BTB23H
BDI # 620129
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32061
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
50Q23H
Description
50Q23H ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 23T B-HUB ONE SIDE
Part # 50Q23H
BDI # 622089
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
571677
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
80BTB23H
Description
80BTB23H ROLLER CHAIN SPROCKET ; 1" P 23T HT BORE FOR 2517 BUSHING
Part # 80BTB23H
BDI # 625158
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32242
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
D40BTB23H
Description
D40BTB23H ROLLER CHAIN SPROCKET ; BUSHED 40-2 CHAIN 23T B-HUB ONE SIDE
Part # D40BTB23H
BDI # 607727
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30339
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed