P90-14MGT-115
Description
P90-14MGT-115 SYNCHRONOUS PULLEY ; 90GROVES 14MM P 115MM W
Part # 77111090
BDI # 1125904
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
115
80BTL48H
Description
80BTL48H SPROCKET ; NO.80 CHAIN 1"P 48T TAPERLOCK W/HT
Part # 80BTB48
BDI # 21973211
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
H100E36
Description
H100E36 ROLLER CHAIN SPROCKET ; 1-1/4" P 36T E BUSHED W/HARDENED TEETH
Part # 100E36
BDI # 21594334
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
2