Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Split Taper Bushing
Global Part Number GPN:
571550
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
5 B 200 E
Description
5 B 200 E V-BELT SHEAVE ; 5 GROOVES 20.35" OD BUSHED
Part # 5 B 200 E
BDI # 620899
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581663
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
80BTL48H
Description
H80BTL48 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 48T TAPERLOCK W/HT
Part # 80BTB48
BDI # 21973211
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Split Taper Bushing
Global Part Number GPN:
9887
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed