H60B25
Description
H60B25 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PIT 25T B-STYLE W/HT
Part # 60B25HT
BDI # 913984
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
H35A25
Description
35A25 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 25T A-PLATE W/HT
Part # 35A25
BDI # 913745
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
H50B25
Description
H50B25 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 25T B-STYLE W/HT
Part # 50B25HT
BDI # 913961
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore