40BS16HT 1 1/4
Description
40BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 1-1/4" BORE
Part # 40BS16HT 1 1/4
BDI # 619571
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33908
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
50BS16HT 1 1/4
Description
50BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT 1-1/4" BORE
Part # 50BS16HT 1 1/4
BDI # 621322
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34005
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
5016 1 1/4
Description
5016 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 2-1/2" HUB DIA
Part # 5016 1 1/4
BDI # 622174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
60A16H
Description
60A16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T A-PLATE W/HT
Part # 60A16
BDI # 913797
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore