40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
50NB17H 1
Description
50NB17H 1 IDLER SPROCKET ; 5/8" P 17T HT NEEDLE BRG 1" BORE
Part # 50NB17H 1
BDI # 622065
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
25.4
Other Features:
2.25 Inch Hub Diameter | 0.343 Inch Teeth Width
H60BTL17
Description
H60BTL17 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 17T TAPERLOCK W/HT
Part # 60BTB17H
BDI # 919631
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
H50B17
Description
H50B17 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 17T B-STYLE W/HT
Part # 50B17HT
BDI # 913953
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
572740
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore