H35B19
Description
H35B19 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PIT 19T B-STYLE W/HT
Part # 35B19HT
BDI # 913887
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
50BS19HT 1
Description
50BS19HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 19T HT 1" BORE
Part # 50BS19HT 1
BDI # 621385
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
33190
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H60B19
Description
H60B19 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 19T B-STYLE W/HT
Part # 60B19HT
BDI # 913978
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
60BTB19H
Description
60BTB19H ROLLER CHAIN SPROCKET ; 3/4" P 19T HT BORE FOR 1610 BUSHING
Part # 60BTB19H
BDI # 623412
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32181
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
40BTB19H
Description
40BTB19H ROLLER CHAIN SPROCKET ; 1/2" 19T HT BORE FOR 1210 BUSHING
Part # 40BTB19H
BDI # 620121
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32053
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed