Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
H80BTL24
Description
H80BTL24 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 24T TAPERLOCK W/HT
Part # 80BTB24H
BDI # 919659
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
80BTB24H
Description
80BTB24H ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR 2517 BUSHING
Part # 80BTB24H
BDI # 625160
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32244
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
D80R24H
Description
D80R24H ROLLER CHAIN SPROCKET ; 1" P 24T HT DOUBLE BORE FOR R BUSH
Part # D80R24H
BDI # 608157
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Split Taper Bushing
Global Part Number GPN:
571295
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
H80B24F X 1-15/16
Description
H80B24F X 1-15/16 ROLLER CHAIN SPROCKET ; 80 ANSI 24 TEETH 1-15/16" BORE W/HT
Part # 80BS24HT 1 15/16
BDI # 917094
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Global Part Number GPN:
39398
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore