H100Q26
Description
H100Q26 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 26T B-STYLE W/HT
Part # 100Q26
BDI # 918563
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.045
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed