H40A27
Description
40A27 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 27T A-PLATE W/HT
Part # 40A27
BDI # 913765
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.723
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
60BTB27H
Description
60BTB27H ROLLER CHAIN SPROCKET ; 3/4" P 27T HT BORE FOR 2012 BUSHING
Part # 60BTB27H
BDI # 623428
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32197
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
80BTB27H
Description
80BTB27H ROLLER CHAIN SPROCKET ; 1" P 27T HT BORE FOR 2517 BUSHING
Part # 80BTB27H
BDI # 625166
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32250
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.578
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Finished Bore