40B36FH X 3/4
Description
H40B36F X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 36T 3/4" BORE W/HARDENED TEETH
Part # 40BS36 3/4
BDI # 24344471
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577611
Pitch Diameter - Millimeter:
91.67
50P36
Description
50P36 ROLLER CHAIN SPROCKET ; 5/8" P 36T HT BORE FOR P BUSHING
Part # 50P36
BDI # 622087
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Split Taper Bushing
Global Part Number GPN:
571675
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Split Taper Bushing
Global Part Number GPN:
571612
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
36XL037
Description
36XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 36XL037
BDI # 619094
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573878
Pitch Diameter - Millimeter:
58.21
Mounting Method:
Rough Bore