23056 CACK/C3W33
Description
23056 CACK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23056 CACK/C3W33
BDI # 1247245
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
80BTL48H
Description
H80BTL48 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 48T TAPERLOCK W/HT
Part # 80BTB48
BDI # 21973211
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
22244 CCK/C3W33
Description
22244 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 400MMOD 108MM WID
Part # 22244 CCK/C3W33
BDI # 1265044
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Split Taper Bushing
Global Part Number GPN:
9887
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed