Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Split Taper Bushing
Global Part Number GPN:
571550
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
5 B 200 E
Description
5 B 200 E V-BELT SHEAVE ; 5 GROOVES 20.35" OD BUSHED
Part # 5 B 200 E
BDI # 620899
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581663
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
3B200SF
Description
3B200SF V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 3B200SF
BDI # 651184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583948
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3