N 07

COMPARE

N 07

Description
N 07 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK

SKF

Part # N 07

BDI # 1260906

Features

Thread Size: 1.376-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Outside Diameter - Millimeter: 52.4
Threads per Inch: 18

Nominal Thickness - Inch: 0.448
Nominal Thickness - Millimeter: 11.379

Price Inventory : Available to order
Loading Price
QTY