Features
Thread Size:
M135 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
3 B 62 SD
Description
3 B 62 SD V-BELT SHEAVE ; 3 GROOVES 6.55" OD BUSHED
Part # 3 B 62 SD
BDI # 618194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581640
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
6316/C3
Description
6316/C3 DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD SR OPEN
Part # 6316/C3
BDI # 1416956
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2672
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6314-2Z
Description
6314-2Z DEEP GROOVE BALL BRG ; 70MM BORE 150MM OD 35MM WD
Part # 6314-2Z
BDI # 1420912
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2135
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing