Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257984
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3306 A/C3
Description
3306 A/C3 ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 30.2MM WD DR OPEN
Part # 3306 A/C3
BDI # 1416795
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3205B-2RSTNC3
Description
3205B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 25MM BOREX52MM ODX20.6MM W 2-ROW
Part # 3205B-2RSTNC3
BDI # 17757648
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 ANR/C3
Description
3309 ANR/C3 ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 39.7MM WD DR OPEN
Part # 3309 ANR/C3
BDI # 1261298
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
With Snap Ring
Global Part Number GPN:
257885
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7308BWG
Description
7308BWG ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 7308BWG
BDI # 1187774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254249
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)