3313 ANR/C3
Description
3313 ANR/C3 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 58.7MM WD DR OPEN
Part # 3313 ANR/C3
BDI # 1261920
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)