CECP83770T-4
Description
CECP83770T-4 SEVERE DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 213TC 0740M TEFC
Part # CECP83770T-4
BDI # 125713
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP82333T-4
Description
CECP82333T-4 SEVERE DUTY MOTOR ; 15HP 1760RPM 3PH 60HZ 254TC TEFC F1
Part # CECP82333T-4
BDI # 125694
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83584T-4
Description
CECP83584T-4 SEVERE DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 0524M TEFC
Part # CECP83584T-4
BDI # 125702
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP84104T-4
Description
ECP84104T-4 SEVERE DUTY MOTOR ; 30HP 1770RPM 3PH 60HZ 286T TEFC F1
Part # ECP84104T-4
BDI # 126813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84110T-4
Description
ECP84110T-4 SEVERE DUTY MOTOR ; 40HP 1770RPM 3PH 60HZ 324T TEFC F1
Part # ECP84110T-4
BDI # 126823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted