3221 AWM
Description
3221 AWM ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3221 AWM
BDI # 1250468
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257960
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22228 CCK/C3W33
Description
22228 CCK/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID
Part # 22228 CCK/C3W33
BDI # 1418096
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06
5315K
Description
5315K C3 ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 68.3MM WD
Part # 5315K C3
BDI # 1346182
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255375
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5221C
Description
MRC.5221C ANG CONTACT BALL BRG ; NON-RETURNABLE 105MMB 190MMOD 65.1MM WD
Part # MRC.5221C
BDI # 663429
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256302
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)