Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Gasket Seal | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
UCFL206-104D1
Description
UCFL206-104D1 FLANGE BLOCK BEARING ; CAST IRON
Part # UCFL206-104D1
BDI # 1233244
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553879
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
6310-2RSC3
Description
6310-2RS-C3 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM WD 2 SEAL
Part # 6310-2RS-C3
BDI # 1424977
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Power Wedge
Global Part Number GPN:
273353
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
2057.4
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
81
Belt Series:
5VX
Belt Width - Inch:
0.625
UCFL206-104D1
Description
UCFL206-104D1 FLANGE MOUNTED UNIT ; 2-BOLT
Part # UCFL206-104D1
BDI # 17761467
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw