Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568169
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568057
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
50BTL15H-1210
Description
50BTL15H-1210 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 15 TEETH B-HUB ONE SIDE
Part # 100533
BDI # 251696
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568507
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50B15
Description
50B15 ROLLER CHAIN SPROCKET ; 5/8" P 15T 5/8" MIN PLAIN BORE
Part # 50B15
BDI # 621949
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
36242
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore