40BTL17H-1210
Description
40BTL17H-1210 ROLLER CHAIN SPROCKET ; 1/2" P 17T HT BORE FOR 1210 BUSHING
Part # 100503
BDI # 251668
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567762
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
80SK17
Description
80SK17 ROLLER CHAIN SPROCKET ; 1" P 17T BORE FOR SK BUSHING
Part # 80SK17
BDI # 625381
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31145
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571635
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
50BS17 1 7/16
Description
50BS17 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 17T 1-7/16" BORE
Part # 50BS17 1 7/16
BDI # 621338
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
34506
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BS17 1 3/8
Description
50BS17 1 3/8 ROLLER CHAIN SPROCKET ; 1-3/8" BORE 50 CHAIN 17 TEETH 1 ROW
Part # 50BS17 1 3/8
BDI # 621336
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
34220
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore