Page 1 of 9

Next

Compare
2211 ETN9

COMPARE

2211 ETN9

Description
2211 ETN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE 55MMB 100MMOD 25MM IR WD

SKF

Part # 2211 ETN9

BDI # 1418515

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2305 E-2RS1TN9

COMPARE

2305 E-2RS1TN9

Description
2305 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 62MM OD 24MM IR WD

SKF

Part # 2305 E-2RS1TN9

BDI # 1420370

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2207 E-2RS1TN9

COMPARE

2207 E-2RS1TN9

Description
2207 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD

SKF

Part # 2207 E-2RS1TN9

BDI # 1420292

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
1303 ETN9

COMPARE

1303 ETN9

Description
1303 ETN9 SELF ALIGNING BALL BRG ; 17MM BORE 47MM OD 14MM IR WD

SKF

Part # 1303 ETN9

BDI # 1418521

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1210C3

COMPARE

1210C3

Description
1210C3 ; DBL ROW SELF ALIGNING BALL BEARING

KOYO

Part # 1210C3

BDI # 20864594

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Not Relubricatable | High Carbon Chrome Steel Rolling Element Material | 8.1 KN Static Load Rating | 22.7 KN Dynamic Load Rating
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY