Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14823
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
23148 CCK/C3W33
Description
23148 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23148 CCK/C3W33
BDI # 1265039
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
FA 6E SLEEVE WITH SEAL
Description
FA 6E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-6E-SLEEVE-W/SEAL
BDI # 597679
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Double Engagement | Flanged | 2100RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
877100In-Lbs
Width - Inch:
15.13
61964 MA/C3
Description
61964 MA/C3 DEEP GROOVE BALL BRG ; 320MMX440MMX56MM SINGLE ROW
Part # 61964 MA/C3
BDI # 1256024
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No