1050G20/52 SLEEVE

COMPARE

1050G20/52 SLEEVE

Description
1050G20/52 SLEEVE ; 744998 FOR 1050G20 OR 1050G52

FALK

Part # 4400171

BDI # 18105144

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : Available to order
Loading Price
QTY
23148 CCK/C3W33

COMPARE

23148 CCK/C3W33

Description
23148 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23148 CCK/C3W33

BDI # 1265039

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HM262749TD-2

COMPARE

HM262749TD-2

Description
HM262749TD-2 ; TAPERED ROLLER BEARING

TIMKEN

Part # HM262749TD-2

BDI # 1358980

Features

Component: Double Cone
Width - Millimeter: 174.625
Inch - Metric: Inch
Bore - Millimeter: 346.075
Bore - Inch: 13.625

Other Features: Heavy Medium Duty | Tapered Bore
Global Part Number GPN: 647581
Precision Class: Standard
Width - Inch: 6.875
Basic Number: HM262749TD

Price Inventory : Available to order
Loading Price
QTY