ATH

COMPARE

ATH

Description
ATH IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296656

BDI # 327158

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 4.5
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY