CF 1 1/2 S

COMPARE

CF 1 1/2 S

Description
CF 1 1/2 S CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140110000

BDI # 343933

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20722

Price Inventory : In stock
Loading Price
QTY
HPJ-26

COMPARE

HPJ-26

Description
HPJ 26 ; LOAD RUNNER FLANGED

OSBORN LOAD RUNNERS

Part # 97382

BDI # 737108

Features

Roller Width - Inch: 0.787
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Global Part Number GPN: 239329

Price Inventory : Available to order
Loading Price
QTY
CRS-30

COMPARE

CRS-30

Description
CRS-30 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-30

BDI # 1407492

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY
KRV35-PP-X

COMPARE

KRV35-PP-X

Description
KRV35-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM X 16MM X 52MM DBL

INA

Part # KRV35-X-PP-A

BDI # 1174967

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240057

Price Inventory : Available to order
Loading Price
QTY