204PPG
Description
204PPG DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD
Part # 204PPG
BDI # 1311990
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1285
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
ZKLF3080-2RS-XL
Description
ZKLF3080-2RS-XL X-LIFE AC BALL BRG ; 30MM BORE 80MM OD 28MM WD DR 2 SEALS
Part # ZKLF3080-2RS-XL
BDI # 1412268
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7512DLGTNTG18
Description
7512DLGTNTG18 PRECISION RADIAL BRG ; 3/4" BORE 1-3/4" OD 5/8" WD
Part # 7512DLGTNTG18
BDI # 795996
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269718
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
7516DLGTNTG18
Description
7516DLGTNTG18 PRECISION RADIAL BRG ; 1" BORE 2" OD 5/8" WD
Part # 7516DLGTNTG18
BDI # 795998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269720
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
7612DLGTNTG18
Description
7612DLGTNTG18 RADIAL BALL BEARING ; 0.75" ID X 1.75" OD X 1.0313" WD
Part # 7612DLGTNTG18
BDI # 15093287
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269726
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes