3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HK1216-2RS-L271
Description
HK1216-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 12MM X 18MM X 16MM DBL
Part # HK1216-2RS-L271
BDI # 15068879
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591255
Self Aligning:
No
3305 A-2RS1/C3
Description
3305 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MM IDX62MM ODX25.4MM W DBL ROW
Part # 3305 A-2RS1/C3
BDI # 1250808
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
NBR Contact Seal
Global Part Number GPN:
257949
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 A-2RS1/C3
Description
3307 A-2RS1/C3 ANG CONTACT BALL BRG ; 35MMX80MMX34.9MM
Part # 3307 A-2RS1/C3
BDI # 1250831
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257924
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
SB 22220 W33 SS
Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM
Part # 0320006000
BDI # 344489
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing