60SH14
Description
60SH14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR SH BUSHING
Part # 60SH14
BDI # 623651
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Global Part Number GPN:
31078
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
D100B14
Description
D100B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B14
BDI # 607295
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
30482
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
60BS14 3/4
Description
60BS14 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 60 CHAIN 14 TEETH 1 ROW
Part # 60BS14 3/4
BDI # 622754
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
32780
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore