40B16
Description
40B16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 5/8" MIN PLAIN BORE
Part # 40B16
BDI # 620168
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
36145
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
08B16
Description
08B16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 16T 12MM MIN PLAIN BORE
Part # 08B16
BDI # 613388
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type
Global Part Number GPN:
569331
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
50P16H
Description
50P16H ROLLER CHAIN SPROCKET ; 50 CHAIN 16 TEETH 1 ROW HT
Part # 50P16H
BDI # 622067
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Split Taper Bushing
Global Part Number GPN:
571656
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
60BS16 1 15/16
Description
60BS16 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1-15/16" BORE
Part # 60BS16 1 15/16
BDI # 622792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
35329
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60BS16 1 1/2
Description
60BS16 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1-1/2" BORE
Part # 60BS16 1 1/2
BDI # 622789
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
34848
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore