Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1020G FLEX HUB RSB NR 1203218
Description
1020G FLEX HUB RSB ; 1203218
Part # 4400273
BDI # 18104481
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
L075 3/4 3/16X3/32 KW
Description
L075 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA
Part # L075-HUB-3/4-3/16X3/32KW
BDI # 592598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
1020T31/35 SHAFT HUB RSB;0251670
Description
1020T31/35 SHAFT HUB RSB ; 0251670
Part # 4300014
BDI # 18104601
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs