Page 1 of 2

Next

Compare
26Q40L56

COMPARE

26Q40L56

Description
26Q40L56 WORM GEAR REDUCER

DODGE

Part # 26Q40L56

BDI # 272394

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348143
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY
20Q40H56

COMPARE

20Q40H56

Description
20Q40H56 WORM GEAR REDUCER

DODGE

Part # 20Q40H56

BDI # 268039

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 346844
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : Available to order
Loading Price
QTY
F726-40-B5-J

COMPARE

F726-40-B5-J

Description
F726-40-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 52046

BDI # 171559

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343675
Mounting Method: Direct Mounted
Overall Length - Inch: 9.44

Price Inventory : Available to order
Loading Price
QTY
237Q56LR40

COMPARE

237Q56LR40

Description
237Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XF1118

BDI # 350790

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 364378
Mounting Method: Direct Mounted
Overall Length - Inch: 8.62

Price Inventory : Available to order
Loading Price
QTY
F718-40-B5-G

COMPARE

F718-40-B5-G

Description
F718-40-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51942

BDI # 171455

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343556
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : Available to order
Loading Price
QTY