237Q56LR40
Description
237Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XF1118
BDI # 350790
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364378
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62