Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
346844
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
F726-40-B5-J
Description
F726-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 52046
BDI # 171559
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343675
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348143
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
237Q56LR40
Description
237Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XF1118
BDI # 350790
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364378
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
F718-40-B5-G
Description
F718-40-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51942
BDI # 171455
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343556
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44