Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348143
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
F718-40-B5-G
Description
F718-40-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51942
BDI # 171455
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343556
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
264 40/1 B WR 56C
Description
264 40/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07210
BDI # 23693221
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted