Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
17
Other Features:
Single Row | With Steel Aligning Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
17
Outer Race Profile:
Spherical
Global Part Number GPN:
561883
Mounting Method:
Shaft Mount
21309-E1-XL-C3
Description
21309-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 45MM X 100MM
Part # 21309-E1-XL-C3
BDI # 24862385
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing