Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3305 A-2RS1/C3
Description
3305 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MM IDX62MM ODX25.4MM W DBL ROW
Part # 3305 A-2RS1/C3
BDI # 1250808
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
NBR Contact Seal
Global Part Number GPN:
257949
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7209 BECBY
Description
7209 BECBY ANG CONTACT BALL BRG ; 45MM BORE 85MM OD 19MM WD
Part # 7209 BECBY
BDI # 1265732
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257724
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
XLS1-3/4-BRZ
Description
MRC.XLS1-3/4-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS1-3/4-BRZ
BDI # 663386
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254765
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 A-2RS1/C3
Description
3307 A-2RS1/C3 ANG CONTACT BALL BRG ; 35MMX80MMX34.9MM
Part # 3307 A-2RS1/C3
BDI # 1250831
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257924
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)