3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7202 BECBP
Description
7202 BECBP ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # 7202 BECBP
BDI # 1418847
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257773
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3809-2Z
Description
3809-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2Z
BDI # 1411435
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258279
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7001 ACD/P4A
Description
7001 ACD/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7001 ACD/P4A
BDI # 1259877
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring