3MM203WICRDUL

COMPARE

3MM203WICRDUL

Description
3MM203WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 3MM203WICRDUL

BDI # 1339626

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7010CVDUJ74

COMPARE

7010CVDUJ74

Description
7010CVDUJ74 ANGULAR CONTACT BALL BEARING ; 50MMX80MMX32MM

NTN

Part # 7010CVDUJ74

BDI # 1210564

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BSD 4575 C/DGA

COMPARE

BSD 4575 C/DGA

Description
BSD 4575 C/DGA THRUST BALL BRG ; NON RETURNABLE ANG CONTACT

SKF

Part # BSD 4575 C/DGA

BDI # 1299843

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Flush Ground: Yes

Contact Angle: 62 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Super Precision | Single Direction | Modified Internal Design
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BSF40100DDUHP2B

COMPARE

BSF40100DDUHP2B

Description
BSF40100DDUHP2B BALL SCREW SUPPORT BRG ; 40MM BOREX100MM ODX34MM W 2-ROW

NSK

Part # BSF40100DDUHP2B

BDI # 24665482

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact | Ball Screw Support With Flange
Cage Material: Plastic
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY