40B16
Description
40B16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 5/8" MIN PLAIN BORE
Part # 40B16
BDI # 620168
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
36145
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN:
667562
Pressure Angle:
14.5
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
50.8
Belt Pitch:
1/2 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
50.8
08B16
Description
08B16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 16T 12MM MIN PLAIN BORE
Part # 08B16
BDI # 613388
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type
Global Part Number GPN:
569331
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
5016 1 7/16
Description
5016 1 7/16 CHAIN CPLG HUB ; 1-7/16" BORE 2-1/2" HUB DIA
Part # 5016 1 7/16
BDI # 622179
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling