Page 1 of 2

Next

Compare
50SDS24

COMPARE

50SDS24

Description
50SDS24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 50SDS24

BDI # 622126

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.123
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 31010
Pitch Diameter - Millimeter: 121.62
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
24LH050

COMPARE

24LH050

Description
24LH050 TIMING PULLEY ; GEARBELT

BROWNING

Part # 1056019

BDI # 325007

Features

Pitch Diameter - Inch: 2.865
Flange Outside Diameter - Millimeter: 79.375
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | Split Taper Bushing | Type 5
Pitch Diameter - Millimeter: 72.771
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
24HP100

COMPARE

24HP100

Description
24HP100 TIMING PULLEY ; 1" WD 1/2"CH PIT H STYLE

BROWNING

Part # 1056878

BDI # 325001

Features

Pitch Diameter - Inch: 3.82
Flange Outside Diameter - Millimeter: 103.2
Inch - Metric: Inch
Outside Diameter - Inch: 3.766
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 6
Pitch Diameter - Millimeter: 97.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60BTL24H-2012

COMPARE

60BTL24H-2012

Description
60BTL24H-2012 ROLLER CHAIN SPROCKET ; 60 CHAIN 24 TEETH 1 ROW HT

DODGE

Part # 100575

BDI # 251736

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.147
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 567872
Pitch Diameter - Millimeter: 145.95
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
GD24

COMPARE

GD24

Description
GD24 CHANGE SPUR GEAR ; 1" BORE 2" PITCH DIA 12 DP

BOSTON GEAR

Part # 10150

BDI # 161249

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 667387
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY